TempController, 1/32 DIN, 5 VA

  • Mfr # 32DZ1133
  • Zoro # G509982606
product price: 
$
680.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Sensor Type
Thermocouple Types J, K, E, L, N
Description/Special Features
7 Segment, Non-Volatile Memory, Two 4 Digit
Voltage
100-240V AC
DIN Size
0.0312
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32DZ1133
Zoro #
G509982606
UPC #
-
Country of Origin
United States
Item
Temperature Controller
Digital/Analog
Digital
Sensor Type
Thermocouple Types J, K, E, L, N
Description/Special Features
7 Segment, Non-Volatile Memory, Two 4 Digit
Voltage
100-240V AC
Input Voltage
100V AC to 240V AC
Switch Function
SPST, 3 A @ 240V AC Resistive
Output
(2) Relay
Temp. Range
14 Degrees to 131 Degrees F
Control Mode
Dual Zone Control, Fuzzy Logic, PID
Amps
1.5A, 3A
Power Consumption
5 VA
Series
32DZ
Standards
CE, cUL File No. E83725, UL
Display Type
Digital
Temperature - Maximum
131 Degrees F
Temperature - Minimum
14 Degrees F
Product Type
Temperature Controller
Current
20 mA
Operating Environment
Indoor
Celsius Temperature - Maximum
9,999 Degrees C
Fahrenheit Temperature - Minimum
14 Degrees F
Display Units
Celsius, Fahrenheit
Fahrenheit Temperature - Maximum
131 Degrees F
Accuracy
+/-0.25% of Span; +/-1 Digit
Celsius Temperature - Minimum
-999 Degrees C
Controller Options
SPDT, SPST
Parameters Measured
Temperature Degrees C, Temperature Degrees F

Dimensions

DIN Size
0.0312
Depth
122.6 mm
Length
1 1/8 in
Width
52.8 mm
Overall Length
1 1/8 in
Overall Width
2 1/8 in
Wire Rope Length
30 1/8 mm

Description

Temperature Controller, Digital, E, J, K, L, N, Thermocouple Sensor Type, DIN Size 1/32, Input Voltage 100 to 240V AC, Switch Function SPST, 3 A @ 240V AC Resistive, Output (2) Relay, Temp. Range 14 Degrees to 131 Degrees F, Control Mode Dual Zone Control, Fuzzy Logic, PID, 1.5A, 3A Amps, Length 30.1 mm, Width 52.8 mm, Depth 122.6 mm, 7 Segment, Non-Volatile Memory, Two 4 Digit, Power Consumption 5 VA, Standards CE, cUL File No. E83725, UL, Series 32DZ

Ratings & reviews