Zoro Homepage

Temperature/Process controller with SSR output and alarm

  • Mfr # 16A2110

  • Zoro # G3155251


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
5 VA maximum.
Accuracy
±0.25% of span ±1 least significant digit.
Display
Two four-digit LED displays, 0.3 in (7.62 mm) high.
Agency Approvals
UL E83725, CE.
Control Output Ratings
SSR: 2.0 A at 240 VAC resistive at 77°F (25°C). De-rates to 1.0 A at 130°F (55°C). Minimum load of 100 mA. DC SSR: 1.75 A at 32 VDC maximum. Relay: SPST, 3A at 240 VAC resistive, 1.5 A @ 240 VAC inductive. Pilot Duty rating: 250 VA, 2 A @ 120 VAC, 1 A @ 240 VAC. Alarm Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive. Pilot Duty Rating: 240 VA, 2 A @ 120 VAC or 1 A @ 240 VAC. Switched Voltage: 15 VDC at 20 mA. Proportional Current: 0 to 20 mADC, scalable, into 600 ohms maximum.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16A2110
Zoro #
G3155251
UPC #
-
Country of Origin
United States

Details

Item
16A2110 Temperature/Process Controller
Power Consumption
5 VA maximum.
Accuracy
±0.25% of span ±1 least significant digit.
Display
Two four-digit LED displays, 0.3 in (7.62 mm) high.
Agency Approvals
UL E83725, CE.
Control Output Ratings
SSR: 2.0 A at 240 VAC resistive at 77°F (25°C). De-rates to 1.0 A at 130°F (55°C). Minimum load of 100 mA. DC SSR: 1.75 A at 32 VDC maximum. Relay: SPST, 3A at 240 VAC resistive, 1.5 A @ 240 VAC inductive. Pilot Duty rating: 250 VA, 2 A @ 120 VAC, 1 A @ 240 VAC. Alarm Relay: SPST, 3 A @ 240 VAC resistive; 1.5 A @ 240 VAC inductive. Pilot Duty Rating: 240 VA, 2 A @ 120 VAC or 1 A @ 240 VAC. Switched Voltage: 15 VDC at 20 mA. Proportional Current: 0 to 20 mADC, scalable, into 600 ohms maximum.
Front Panel Rating
NEMA 4X (IP66).

Description

16A2110 Temperature/Process Controller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.