Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermo air flow switch, 80-250 AC/DC.

  • Mfr # AVFS-1

  • Zoro # G907149007


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Temperature Limits
5 to 122°F (-10 to 50°C).
Humidity Limits
0-90% RH.
Repeatability
±5% FS.
Enclosure Rating
IP65.
Display
1 Red LED/1 Green LED.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVFS-1
Zoro #
G907149007
UPC #
-
Country of Origin
Romania

Details

Temperature Limits
5 to 122°F (-10 to 50°C).
Humidity Limits
0-90% RH.
Repeatability
±5% FS.
Enclosure Rating
IP65.
Display
1 Red LED/1 Green LED.
Features
Integral red/green air flow status LED's; Flush sensor design limits issues due to dust or particulate in the air flow; IP65 construction
Agency Approvals
CE.
Pressure Limit
14.7 psig (1 bar).
Electrical Rating
3 A @ 30 VDC/250 VAC.
Power Consumption
3 VA.
Wetted Materials
PBT body, titanium sensor.
Housing
PBT.
Switch Type
N.O. SPST.
Response Time
3-60 seconds. Varies with flow and set point.

Description

Thermo air flow switch, 80-250 AC/DC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.