Shop All Thermocouples Assemblies
Dwyer Instruments
Thermocouple Limit Controller, 110V C
Mfr # TSF-4011-DF
Zoro # G507149094
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±1% FS.
- Front Panel Rating IP64.
- Output NO SPST relay rated 16 A @ 240 VAC resistive.
- Agency Approvals CE, cURus. (DF models only).
- Display 3-digit, red, 1/2" (12.7 mm) digits, plus sign.
Product Information
- Brand Dwyer Instruments
- MFR # TSF-4011-DF
- Zoro # G507149094
- Country of Origin Spain
- Category Thermocouples Assemblies
Details
Description
Limit Control Temp, Type J/K Input, 110V, °C
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50228-08)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 250 ft. SLVR (55469002)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CLBOX)
- ZORO SELECT 20A Locking Connector 2P 3W 250VAC L6-20R BK/WT (70620NC)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- DWYER INSTRUMENTS Wall Mount Temperature Transmitter, Temp Xmtr 420Ma (BTT-N00-3)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V F (TSF-4010-DF)
- DWYER INSTRUMENTS Temperature Sensor, Ss Wall Temp Sens B (TE-WSS-B)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- DAYTON Thermocouple Probe, Type K, 24in L, 19 AWG (36GL08)
- Dwyer Instruments Sensors