Thermowell, 9" length, 1/2" NPT internal connection, 3/4" NPT external connection, 304SS.

  • Mfr # TE-TNS-N094N-12

  • Zoro # G907146518


product price: $46.69
/ea

Key Features

Width
2.8 in
Height
2.1 in
Length
9.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-TNS-N094N-12
Zoro #
G907146518
UPC #
-
Country of Origin
India

Dimensions

Width
2.8 in
Height
2.1 in
Length
9.4 in

Description

Thermowell, 9" length, 1/2" NPT internal connection, 3/4" NPT external connection, 304SS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.