Shop All Manometers
Dwyer Instruments
UTube Manometer, 606 Wc
Mfr # 1221-12-D
Zoro # G807145437
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slack Tube Length (In.) 22.3 in
- Height 2.1 in
- Weight 0.35 lbs
- Width 2.2 in
Product Information
- Brand Dwyer Instruments
- MFR # 1221-12-D
- Zoro # G807145437
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length (In.) | 22.3 in |
Height | 2.1 in |
Width | 2.2 in |
Details
Description
U-tube manometer, range 6-0-6" w.c.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Environmental Climate Meter, 0.3 to 45.0 m/s (PCE-AM 45)
- AMPROBE Clamp Meter, LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-210)
- VEE GEE Armored Thermometer, 76mm (80903-A)
- DWYER INSTRUMENTS 1230-16-W/M MANOMETER (160-24)
- DWYER INSTRUMENTS 1221-8-D U Tube Manometer (1221-8-D)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (1/8" dia. X 6"L) with 1-1/2" tip (167-6)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 50 psi (490A-3)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 500 psi (490A-5)
- DWYER INSTRUMENTS Gas Pressure Manometer 15 Inch Length (1213-15)
- DWYER INSTRUMENTS Gas Pressure Kit (1212)
- TEST PRODUCTS INTERNATIONAL Dual Differential Input Manometer (621)
- Dwyer Instruments Manometers