Zoro Homepage

V10 Flotect Flow Switch

  • Mfr # V10

  • Zoro # G0558997


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Connection Size (In.)
1/2 MNPT
Switch Type
SPST
Voltage
120V AC
Wetted Materials
301 Stainless Steel, Brass, Ceramic
Application
Coolant Loops, Other
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V10
Zoro #
G0558997
UPC #
-
Country of Origin
United States

Dimensions

Connection Size (In.)
1/2 MNPT
Max. Duct Size (In.)
2 in
Overall Length
6.1 in
Connection Size
1/2 in
For Pipe Size
1/2 in, 2 in
Overall Width
5.3 in
Overall Height
5.3 in

Details

Switch Type
SPST
Voltage
120V AC
Item
Liquid Flow Switch
Wetted Materials
301 Stainless Steel, Brass, Ceramic
Application
Coolant Loops, Other
Material of Construction
Brass
Switch Enclosure
NEMA 4X
For Use With
Liquids or Gases
Body Material
Brass
Max. Pressure (PSI)
1,000 psi
Compliance
CE
Phase
Single
Max. Ambient Temp. (F)
200 Degrees F
Type
Piston
Min. Fluid Temp. (F)
-4 Degrees F
Min. Ambient Temp. (F)
-4 Degrees
Standards
CE Certified, CSA Certified, UR
Hz
50/60
Max. Fluid Temp. (F)
200 Degrees F
Contact Rating
5A at 120V AC
Connection Type
NPT
Housing Material
Brass
Switch Position
Normally Closed, Normally Open
Frequency
50 Hz, 60 Hz
Wetted Material
301 Stainless Steel, 303 Stainless Steel, Brass, Ceramic
Contact Rating (AC)
0.5 A @ 120V
Media Temperature - Minimum
-4 Degrees F
Contact Rating (DC)
0.001 A @ 200 VDC res., 0.5 A @ 120 VAC, 1.5 A @ 24 VDC res.
Flow Switch Type
Paddle
Set Point Configuration
Adjustable
Ambient Temperature - Minimum
-4 Degrees F
Media Temperature - Maximum
200 Degrees F
Ambient Temperature - Maximum
200 Degrees F

Description

Liquid Flow Switch, Ambient Temperature - Maximum 200 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1/2 in, Connection Type NPT, Contact Rating (AC) 0.5 A @ 120V, Contact Rating (DC) 0.001 A @ 200 VDC res., 0.5 A @ 120 VAC, 1.5 A @ 24 VDC res., Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable, Flow Rate - Minimum Not Applicable, Flow Switch Type Paddle, For Pipe Size 1/2 in, 2 in, Frequency 50 Hz, 60 Hz, Housing Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.