Shop All Manometers
Dwyer Instruments
Wireless differential pressure manometer, high accuracy.
Mfr # DP3
Zoro # G010475277
product price: $1,259.99
/ea
Free Shipping & Returns
$1,259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dwyer Instruments
- MFR # DP3
- Zoro # G010475277
- Country of Origin United States
- Category Manometers
Description
Wireless differential pressure manometer, high accuracy.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Temperature Alarm, -58 to 299 deg. F (EA200-12)
- TELEMECANIQUE SENSORS Pressure Transmitter, 0 to 6000 psi, 1/4 (XMLP6K0PD730)
- NOSHOK 800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection w/ 3 ft Cable, 4 in Stem, 6 mm Diameter (800-50/400-1-1-8-1-040-6)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 40 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-40-bar/psi-G1/4)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 40.00 In WC (475-2-FM)
- DWYER INSTRUMENTS UTube Manometer, 808 Wc (1222-16-D)
- DWYER INSTRUMENTS Gas Pressure Manometer 15 Inch Length (1213-15)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube Tube (5/16" dia. X 18"L) (160-18)
- DWYER INSTRUMENTS Handheld Manometer, 0 to 20.00 In WC (475-1-FM)
- DWYER INSTRUMENTS Digital Hydronic Manometer, 50 psi (490A-3)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 50 psi (477B-6)
- Dwyer Instruments Manometers