Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycarbonate flowmeter, range 0.2-2 GPM (1-7 LPM) water, 1/2" male NPT, 316 SS float.

  • Mfr # LFMA-02-A2

  • Zoro # G907144088


product price: $68.00
/ea

Key Features

Height
2.2 in
Width
2.3 in
Length
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFMA-02-A2
Zoro #
G907144088
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 in
Width
2.3 in
Length
8.6 in

Description

Polycarbonate flowmeter, range 0.2-2 GPM (1-7 LPM) water, 1/2" male NPT, 316 SS float.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.