Pressure Transmitter, 0 - 150 PSI, Conduit

  • Mfr # 628-11-CB-P1-E5-S1

  • Zoro # G0057224


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Series
628
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Screw Terminals
Features
Protection in Harsh Environments, Shock and Vibration Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
628-11-CB-P1-E5-S1
Zoro #
G0057224
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr
Overall Width
1.281 in
Overall Length
5.5 in
Process Connection Size
1/4 in
Overall Height
3.5 in

Details

Item
Pressure Transmitter
Series
628
Output
4 to 20mA DC
Accuracy
+/-1% of Full Scale
Electrical Connections
Screw Terminals
Features
Protection in Harsh Environments, Shock and Vibration Resistance
Housing
Cast Aluminum
Process Connection Type
NPT
Power Required
10 to 35V DC
Max. Pressure (PSI)
300 psi
Compatible With
Liquids and Gas
Power Required - Transmitters
13 to 30V DC
Wiring Entry - Transmitter
1/2 in FNPT
Process Connection Type - Transmitter
MNPT
Range Units - Transmitter
psi
Transmitter Type
Pressure Transmitter
Accuracy - Transmitter
+/-1.00% Full Scale
Thermal Error
+/-0.04%
Includes
Instructions
Loop Resistance
0 to 1300 ohms
Output - Transmitter
4 to 20mA DC
Range Values - Transmitter
0 to 150
Electrical Connections - Transmitter
Terminal Board
Operating Temp. - Transmitter
0 Degrees to 200 Degrees F
Range
0 to 150 psi
Wetted Materials - Transmitters
316 Stainless Steel, 316L Stainless Steel
Operating Temp.
0 to 200 F
Wetted Materials
316 SS and 316L SS
NEMA Rating
4X
Process Connection Gender
Male
For Use With Media Type
Compressors, Hydraulic, Industrial Process Monitoring, Irrigation System Pressure, Pumping Systems
Electrical Connection
Screw Terminals
Number of Wires
2
Overpressure
750 psig
Type of Pressure
Gauge
Maximum Pressure
150 psi
Calibration Certificate Included
No
Intrinsically Safe
No
Weight
10 oz
Response Time
300 msec
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
200 Degrees F
Explosion/Fire Proof
No
NIST Traceable Certificate
No
Standards
CE, NSF, UL Listed
Pressure Units
psig
Housing Material
Aluminum
Maximum Loop Resistance
0 to 1,250 Ohm Max
Minimum Pressure
0 psi
Wiring Entry
1/2 in FNPT Conduit Connection
Input Voltage
10 to 35V DC
Process Media Temperature - Maximum
200 Degrees F
Loop Resistance - Maximum
0 to 1,250 Ohm Max
Process Media Temperature - Minimum
0 Degrees F
Pressure Measurement - Maximum
150 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Gauge
Output Power
4 to 20mA DC
Intrinsic Safety
Not Specified Intrinsically Safe
Pressure Measurement - Minimum
0 psi

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 150 psi, Electrical Connections Screw Terminals, Output 4 to 20mA DC, Accuracy +/-1 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 10 to 35V DC, NEMA Rating 4X, Series 628, Wiring Entry 1/2 in FNPT Conduit Connection, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.