Submersible level transmitter, range 15 psi (34.63 ft wc) (10.56 m wc), 60 ft ETFE cable
Mfr # FBLT-2SC-IVEP-15-60
Zoro # G1949264
product price: $1,418.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.25% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 33V DC
Series
FBLT
Standards
CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FBLT-2SC-IVEP-15-60
Zoro #
G1949264
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
60 ft
Manufacturers Warranty Length
1 yr
Measuring Depth - Submersible Transmitter
0 to 34.6 ft
Sensor Length - Submersible Transmitter
5.94 in
Cable Length - Submersible Transmitter
60 ft
Sensor Length
5.94 in
Overall Height
5.937 in
Overall Diameter
1.187 in
Measuring Depth
0 to 34.6 ft
Measuring Depth - Maximum
34 3/5 ft
Description
Submersible Level Transmitter, Output 4 to 20mA DC, Tip Design Flush Tip, Minimum Pressure 0 psi, Maximum Pressure 15 psi, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating ETFE, Sensor Length 5.94 in, Electrical Protection Yes, Power Required 10 to 33V DC, Series FBLT, Cable Material ETFE, Electrical Connections Cable & Wire Leads, Housing Material 316 Stainless Steel, Manufacturers Warranty Length 1 yr, Maximum Loop Resistance 1000 Ohm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.