U-tube manometer, range 6-0-6" w.c.

  • Mfr # 1221-12-W/M

  • Zoro # G807145451


product price:  $83.29
/ea
Free Shipping & Returns

Key Features

Length
1-1/2 in
Height
19.8 in
Width
4.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221-12-W/M
Zoro #
G807145451
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/2 in
Height
19.8 in
Width
4.1 in

Description

U-tube manometer, range 6-0-6" w.c.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.