Zoro Homepage

Opaque Staining Color, Gallon, White

  • Mfr # 81727

  • Zoro # G3021873


product price: $124.99
/ea
Sold in multiples of 4 for $499.96
Free Shipping & Returns

Key Features

Item - Layout Fluids
Opaque Staining Color
Container Style
Jug
Container Size
1 gal
Weather Resistant
Yes
Size
1 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81727
Zoro #
G3021873
UPC #
753769817272
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item - Layout Fluids
Opaque Staining Color
Container Style
Jug
Color
White
Weather Resistant
Yes
Item
Staining Color
Characteristics
Dries Quickly to the Touch, Resists Cracking, Chipping, Flaking or Scaling, Will not Interfere with Moving Parts When Applied Thin
Waterproof
Yes
Application
Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress
Heat Resistant (Deg. F)
350
Fluid Clarity
Opaque
Container Type
Can
VOC Content
86.36%/771g/L
Form
Liquid
Flash Point
24 Degrees F
Features
Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking
Fluid Consistency
Liquid
Fragrance
Solvent, Sweet
Dry Time
2 min
Series
Opaque Staining Color
VOC Content - Descriptive
86.36%/771g/L

Description

Staining Color, Container Size 1 gal, Can, Liquid, White, Application Permanent Identification on a Variety of Component Parts, Assemblies, Finished Goods, Inventory, Tools, Work in Progress, Features Fast Drying, For Light and Dark Tinted Metals, Resists Chipping, Flaking or Scaling, Resists Cracking, Flash Point 24 Degrees F, Fluid Clarity Opaque, Form Liquid

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.