Tube Marker, Pink Color Family, Ink
Mfr # 83320
Zoro # G6123848
product price:Â $7.79
/eaKey Features
Green Environmental Attribute
Does not Contain any Reportable HAPS or Xylene
Marking Tip Shape
Bullet
Marker Type
Removable
Actuation Type
Squeeze Tube
Marking Tool Product Group
Industrial Markers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
83320
Zoro #
G6123848
UPC #
753769833203
Country of Origin
United States
Details
Color
Pink
Item
Tube Marker
Green Environmental Attribute
Does not Contain any Reportable HAPS or Xylene
Marking Tip Shape
Bullet
Marker Type
Removable
Actuation Type
Squeeze Tube
Marking Tool Product Group
Industrial Markers
Features
1 oz Tube Size, Paste Like, Highly Visible Mark is Easy to See If Broken When Tampering Occurs, Fluorescent Color, Visually Detects Loose Nuts and Bolts, Excellent Adhesion, Safe for Most Surfaces
Dry Time
Less than 1 hr
Series
Cross Check
Standards
BMS8-45 Type II ; Embraer PN/Specification MEP 09-096 Rev. G Complia ; Approved Organic F-925 Torque Seal Replacement Par
Tip Protection Type
Screw-on Cap
Approved Organic F-925 Torque Seal Replacement Part
Yes
Housing Material
None
Container Format
Squeeze Tube
Pigment Material
Ink
Embraer PN/Specification MEP 09-096 Rev. G Compliance
Yes
Boeing Specification Compliance
BMS8-45 Type II
Full Cure Time
24 hr
Minimum Application Temperature
0 Degrees F
Maximum Application Temperature
400 Degrees F
Compatible Surfaces
Metal
Color Family
Pink
NSF Registered
No
Description
Torque Marking Paste, Actuation Type Squeeze Tube, Approved Organic F-925 Torque Seal Replacement Part Yes, Boeing Specification Compliance BMS8-45 Type II, Color Pink, Container Format Squeeze Tube, Dry Time Less than 1 hr, Embraer PN/Specification MEP 09-096 Rev. G Compliance Yes, Full Cure Time 24 hr, Housing Material Not Applicable, Maximum Application Temperature 400 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Material Ink, Product Type Torque Marking Paste
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.