Zoro Homepage

VALVE ACTION PAINT MARKERS BRITE-MARK 40 Color: Yellow, SIZE: Medium Tip

  • Mfr # 40006

  • Zoro # G816059268


product price: $6.89
/ea
Sold in multiples of 12 for $82.68

Key Features

Overall Length
2.95 in
Width
6.45 in
Depth
6.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40006
Zoro #
G816059268
UPC #
84353400069
Country of Origin
United States

Dimensions

Overall Length
2.95 in
Width
6.45 in
Depth
6.35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.