Shop DYNA-GLO

Workhorse 70K - 125K BTU LP Forced Air Heater LPFA125WH

  • Mfr # LPFA125WH

  • Zoro # G002662326


product price:  $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPFA125WH
Zoro #
G002662326
UPC #
872076029144
Country of Origin
China

Description

DYNA-GLO&8482; WORKHORSE SERIES 125,000 BTU PORTABLE PROPANE GAS FIRED HEATERS ARE A PORTABLE AND POWERFUL SOLUTION FOR AREAS AS LARGE AS 3,100 SQUARE FEET. FEATURES AN INCLUDED REGULATOR AND HOSE ASSEMBLY AND CONTINUOUS ELECTRONIC IGNITION WHICH ALLOW FOR SWIFT INSTALLATION AND START-UP. CONTINUOUSLY VARIABLE HEAT SETTING FROM 70,000 - 125,000 BTUS AND ADJUSTABLE HEAT ANGLES ENSURE COMPLETE CONTROL OF THERMAL COMFORT. LOW PRESSURE SYSTEM ALLOWS FOR CONSISTENT BTU'S IN THE COLDEST OF TEMPERATURES.RUN TIME IN HOURS VARIES BASED ON TANK SIZE. REFER TO THE MANUAL. AT HIGHEST HEAT SETTING A 100 LB. TANK CAN PROVIDE ABOUT 17.5 - 30 HOURS OF OPERATION (LP TANK SOLD SEPARATELY).NOT FOR USE IN RESIDENTIAL LIVING AREAS OR IN INADEQUATELY VENTILATED AREAS. PROPER VENTILATION REQUIRED DURING OPERATION. FEATURES:
    OVERHEAT AUTO SHUT-OFF PROTECTION 10' REGULATOR & HOSE ASSEMBLY STURDY, RUGGED CONSTRUCTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.