Shop DYNABOOK
See all product information
Create Account
A45-M/RYZEN 5 220/14/16/512/W11P/3Y
- Mfr # BHM11U-01400S
- Zoro # G323564224
product price:Â
$
1,589.99
/ea
Free Shipping & Returns
Key Features
Processor Type
Ryzen 5
Color
Blue
Screen Resolution
1920 x 1200
Screen Size
14 in
Number of Cells
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHM11U-01400S
- Zoro #
- G323564224
- UPC #
- 889661353256
- Country of Origin
- Taiwan, Province of China
- Processor Type
- Ryzen 5
- Color
- Blue
- Screen Resolution
- 1920 x 1200
- Number of Cells
- 4
- Bluetooth
- Yes
- Item
- Notebook
- Operating System
- Windows 11 Pro
- Wireless LAN
- Yes
- Drive Type
- SSD
- Series
- A45-M
- Screen Mode
- WUXGA
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.