TEC A40-M 155U/14FD/32/1T/W11P/3 EZBUY

  • Mfr # PNM11U-0VY015

  • Zoro # G315658443


product price:  $2,055.35
/ea
Free Shipping & Returns

Key Features

System Memory Speed
5600 MHz
Total Number of Memory Slots
2
Height
0.78 in
Graphics Memory Technology
DDR5 SDRAM
Number of Cells
4-cell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNM11U-0VY015
Zoro #
G315658443
UPC #
889661345497
Country of Origin
China

Dimensions

Height
0.78 in
Depth
8.7 in
Width
12.3 in
Screen Size
14 in

Details

System Memory Speed
5600 MHz
Total Number of Memory Slots
2
Graphics Memory Technology
DDR5 SDRAM
Number of Cells
4-cell
Total Solid State Drive Capacity
1 TB
Wireless LAN Standard
IEEE 802.11ax
System Memory Form Factor
SoDIMM
Ethernet Technology
Gigabit Ethernet
Item
Notebook
Brightness
300 Nit
Drive Type
SSD
Number of Thunderbolt 4 Ports
2
AI-powered
Yes
NPU Name
AI Boost
Processor Type
Core Ultra 7
Copilot Key
Yes
Wireless LAN
Yes
HDMI
Yes
Total Number of USB Ports
2
Operating System
Windows 11 Pro
Bluetooth
Yes
Processor Core
Dodeca-core (12 Core)
Network (RJ-45)
Yes
Maximum Turbo Speed
4.80 GHz
Installed Slot Memory
32 GB
Energy Star
Yes
USB Power Delivery Support
Yes
Maximum Power Supply Wattage
65 W
Display Screen Technology
In-plane Switching (IPS) Technology
Operating System Platform
Windows
Maximum Supported System Memory
64 GB
System Memory Technology
DDR5 SDRAM
Charger Included
Yes
Graphics Memory Accessibility
Shared
SSD Form Factor
M.2
Color
Blue
Screen Mode
WUXGA
Screen Resolution
1920 x 1200
Processor Model
155U
Processor Speed
1.70 GHz
Features
Anti-glare Screen

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.