AirOrbitalSander, 3-1/2"DiscDia, Palm

  • Mfr # 56873
  • Zoro # G1153209
product price: 
$
344.99
/ea
Free Shipping & Returns

Key Features

HP
0.28 HP
Pad Size
3-1/2"
Free Speed
12,000 rpm
Overall Length
8-1/4"
Housing Material
Base: Composite; Over Mold: Integrated Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
56873
Zoro #
G1153209
UPC #
0616026568730
Country of Origin
United States

Dimensions

Pad Size
3-1/2"
Overall Length
8-1/4"
Min Hose Size
1/4"
Wheel Dia.
3/8"
Overall Width
6 1/2 in
Overall Height
3 3/4 in
Hose Size - Minimum
1/4 in
Orbit Diameter
3/8 in
Arbor Hole Size
5/16 in
Fits Chest Size
Anti-Clog Design (Patent No 5,319,888) Enhances the Vacuum Pick-Up on Self-Generated Models, Comfort Platform Provides Additional Hand and Wrist Support, Further Enhancing Operator Comfort, Composite Base has Integrated Rubber Over-Mold Creating a Non-Slip Feel, as Well as Insulating from Cold, Composite Rotor is Stronger and has Better Lubricating Qualities, Enabling Blades to Last Longer, Dust Particles are Directed Away from the Air Motor (Reducing Contamination) Following a Smoother, Easier Path of Extraction, Increased Protection Against Cold Air Exhaust, Ready for Connection to Optional Portable Self-Contained Dust Collection System, Rotor Utilizes Five Blades and Produces More Useable Power, The Air Motor is Suspended by Vibration-Absorbing Rubber Rings (Patent No. 5,319,888) to Minimize Vibration, Triple-Sealed Front Double Row Balancer Bearing (Patent No. 4,854,085) is Guarded from Sanding Residue for Long Life and Lower Maintenance and Easy Replacement Using 57098 Repair Kit
Air Inlet Connection Size
1/4 in
Disc Diameter - Maximum
3 1/2 in
Length
8 1/4 in

Details

Item
Self Generated Vacuum Dynorbital Supreme Random Orbital Sander
HP
0.28 HP
Free Speed
12,000 rpm
Housing Material
Base: Composite; Over Mold: Integrated Rubber
Includes
Urethane Weight Mated Sanding Pad
Motor Type
Gearless
Sound Level
84 dBA
Abrasive Mount Type
Pressure Sensitive Adhesive
Handle Type
Palm
Product Type
Orbital Sander
Power Source
Air-Powered
Disc Motion
Random Orbital
Speed Settings
Variable
Tool Weight
2 lb
Throttle Type
Lever
Required Pressure
90 psi
Disc Speed - Maximum
12,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Vacuum Type
Self-Vacuum
Air Inlet Type
NPT
Tool Life
Long Lasting
Air Consumption
14 scfm
Horsepower
0.3 hp
Standards
CE; EAC
Exhaust Location
Rear
Features
Anti-Clog Design (Patent No 5,319,888) Enhances the Vacuum Pick-Up on Self-Generated Models, Comfort Platform Provides Additional Hand and Wrist Support, Further Enhancing Operator Comfort, Composite Base has Integrated Rubber Over-Mold Creating a Non-Slip Feel, as Well as Insulating from Cold, Composite Rotor is Stronger and has Better Lubricating Qualities, Enabling Blades to Last Longer, Dust Particles are Directed Away from the Air Motor (Reducing Contamination) Following a Smoother, Easier Path of Extraction, Increased Protection Against Cold Air Exhaust, Ready for Connection to Optional Portable Self-Contained Dust Collection System, Rotor Utilizes Five Blades and Produces More Useable Power, The Air Motor is Suspended by Vibration-Absorbing Rubber Rings (Patent No. 5,319,888) to Minimize Vibration, Triple-Sealed Front Double Row Balancer Bearing (Patent No. 4,854,085) is Guarded from Sanding Residue for Long Life and Lower Maintenance and Easy Replacement Using 57098 Repair Kit

Description

Air Orbital Sander, Vacuum Type Self-Vacuum, Product Type Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 3/8 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 14 scfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Arbor Hole Size 5/16 in, Exhaust Location Rear, Throttle Type Lever, Sound Level 84 dBA, Tool Length 8 1/4 in

Ratings & reviews