Zoro Homepage

Nitro 5"-8" Buffer 5/8-11

  • Mfr # RB1

  • Zoro # G0946838


product price: $483.00
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Spindle Size
5/8 in
Pad Size
5 in to 8 in
Average CFM @ 15 Second Run Time
43.25 cfm
CFM @ Full Load
43.25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1
Zoro #
G0946838
UPC #
616026002968
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/8 in
Pad Size
5 in to 8 in
Overall Length
13 1/2 in
Min. Hose Size
3/8 in
Tool Length
12 1/2 in
Spindle Thread Size
5/8"-11
Air Inlet Size
3/8 in
Maximum Disc Diameter
8 in
Tool Height
3 5/8 in
Included Pad Sizes
8 in
Minimum Hose Size
3/8 in
Minimum Disc Diameter
8 in

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 8 in, Minimum Disc Diameter 8 in, Maximum Disc Diameter 8 in, Abrasive Mount Type Hook and Loop, Horsepower 1 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Speed Settings Fixed, Maximum Motor Speed 2,800 RPM, Air Consumption 42 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11, Exhaust Location Rear, Tool Length 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.