Right Angle Right Angle Die Grinder .4 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.4 HP

  • Mfr # 56715

  • Zoro # G1152116


product price:  $786.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56715
Zoro #
G1152116
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 in
Min. Hose Size
1/4 in
Collet Size
1/4 in; 6mm

Details

Item
Right Angle Die Grinder .4 Hp
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Grinder Type
Right Angle
Includes
1/4" and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud
HP
0.4 HP
Collet
1/4" and 6mm
Tool Weight
1.6 lb
Grinder Orientation
Right Angle
Features
Urethane Vacuum Shroud for Efficient Capture of Dust, Debris and Contaminants, Conductive Hose and Cuffs to Shield Operator From Electrostatic Discharge (ESD), Vacuum Sleeve can be Trimmed, Horizontally or Vertically, to Accommodate Accessory or Workpiece
Standards
CE Certified, EAC Certified
Application
Rapid Material Removal; Finishing; Removing Parting-Lines and Flash
Air Consumption
21 cfm
Power Source
Air Powered
Air Pressure
90 psi
Exhaust Location
Rear
Material Application
Non-Ferrous Materials; Fiberglass; Composites
Number of Speed Settings
1
Dust Management
Included

Description

Right Angle Die Grinder .4 Hp, Horsepower 0.4 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Max. Speed 12,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Conductive Hose and Cuffs, Vacuum Sleeve, Urethane Vacuum Shroud, Material Application Non-Ferrous Materials; Fiberglass; Composites, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.