Right Angle Right Angle Die Grinder .7 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 0.7 HP

  • Mfr # 54387

  • Zoro # G1151459


product price:  $1,044.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
18,000 rpm
Max. Speed
18,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
54387
Zoro #
G1151459
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in; 6mm

Details

Item
Right Angle Die Grinder .7 Hp
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
18,000 rpm
Max. Speed
18,000 RPM
Grinder Type
Right Angle
Includes
1/4" and 6mm Collet Inserts
HP
0.7 HP
Handle Material
Insulated
Throttle
Safety Lever
Housing Material
Steel
Collet
1/4" and 6mm
Grinder Orientation
Right Angle
Tool Weight
3 lb
Standards
CE Certified, EAC Certified
Features
Ergonomic Right Angle Design, Thermal-Insulated Handle, Rugged Steel Housing and Head for Increased Durability in Abusive Environments
Application
Rapid Material Removal; Deburring; Finishing; Polishing
Air Pressure
90 psi
Switch Type
Lever
Number of Speed Settings
1
Air Consumption
41 cfm
Exhaust Location
Rear
Power Source
Air Powered
Safety Features
Safety Lock Lever

Description

Right Angle Die Grinder .7 Hp, Horsepower 0.7 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Right Angle, Max. Speed 18,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. and 6mm Collet Inserts, Safety Features Safety Lock Lever, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.