Shop DYNABRADE

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp

  • Mfr # 53781
  • Zoro # G6966802

product price: 
$
817.00
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
20,000 RPM
Max. Speed
35,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53781
Zoro #
G6966802
UPC #
616026537811
Country of Origin
United States

Dimensions

Overall Length
8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
8 in
Length
8 in
Fits Chest Size
Extension Help Access Hard to Reach areas, Gearless for Reduced Maintenance and Downtime, Higher Torque and Lower RPM for More Power, Rubber Grip Housing, Steel Housing Die Grinders Feature the Quality and Power

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
20,000 RPM
Max. Speed
35,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Housing Material
Steel
Handle Material
Steel
Throttle
Safety Lever
Characteristics
Gearless
Grinder Orientation
Straight
Average CFM @ 15 Second Run Time
9.75
Variable Speed
No
CFM @ Full Load
39.0
Collet
1/4 in
Duty
Heavy Duty
Tool Weight
3.94 lb
Standards
CE Certified, EAC Certified
Features
Extension Help Access Hard to Reach areas, Gearless for Reduced Maintenance and Downtime, Higher Torque and Lower RPM for More Power, Rubber Grip Housing, Steel Housing Die Grinders Feature the Quality and Power
Switch Type
Lever
Air Inlet Type
NPT
Minimum Speed
20,000 RPM
Air Inlet Gender
Female
Kit Contents
(1) Bare Tool
Anti-Kickback Clutch Type
None
Tool Style
Straight
Exhaust Location
Rear
Number of Speed Settings
1
Air Consumption
39 cfm
Anti-Vibration Technology
Yes
Power Source
Air Powered
Safety Features
Safety Lock Lever
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Air Pressure
90 psi
Tether Style
Not Tether Capable
Robot Mounting Components Included
Tool Only
Speed - Maximum
35,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
20,000 RPM
Tool Life
Long Lasting
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.7 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 35,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.