Shop VEVOR
See all product information
Create Account
Electric Metal Nibbler Shear Nibbler Cutter 0.07in/1.8mm Thickness 110V
- Mfr # YT-200E 1818A+B
- Zoro # G123372500
product price:Â
$
96.89
/ea
Key Features
Height
9.45 in
Voltage
110 V
RPM
1,800 RPM
Cutting Thickness
0.07 in (1.8 mm)
Width
4.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT-200E 1818A+B
- Zoro #
- G123372500
- UPC #
- 700721009794
- Country of Origin
- China
Dimensions
- Height
- 9.45 in
- Cutting Thickness
- 0.07 in (1.8 mm)
- Width
- 4.14 in
- Overall Length
- 14.97 in
Details
- Voltage
- 110 V
- RPM
- 1,800 RPM
- Material
- Metal
- Item
- Nibbler
- Watts
- 380 W
Description
VEVOR Electric Sheet Metal Cutter, 380W Power, 1800RPM Rotor Speed, 0.07in/1.8mm Cutting Capacity, Includes Replacement Blades and Storage Case, Ideal for Stainless Steel, Aluminum, Plastic
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.