Shop DYNABRADE

Straight Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 1.0 hp

  • Mfr # 52677

  • Zoro # G6716017


product price:  $919.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
15,000 RPM
Max. Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52677
Zoro #
G6716017
UPC #
616026526778
Country of Origin
United States

Dimensions

Overall Length
10 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Collet Size
6 mm, 1/4 in
Hose Size - Minimum
3/8 in

Details

Item
Die Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
15,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039
Grinder Orientation
Straight
Throttle
Safety Lever
Variable Speed
No
Collet
1/4 in
Average CFM @ 15 Second Run Time
9.75
Characteristics
Gearless, Governor Controlled
CFM @ Full Load
39.0
Handle Material
Composite
Duty
Heavy Duty
Tool Weight
3.63 lb
Features
Gearless for Reduced Maintenance and Downtime, Governor-Controlled
Standards
CE Certified, EAC Certified
Tool Style
Straight
Air Inlet Gender
Female
Anti-Kickback Clutch Type
None
Anti-Restart Technology
Yes
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Power Source
Air Powered
Tether Style
Not Tether Capable
Minimum Speed
15,000 RPM
Air Pressure
90 psi
Kit Contents
(1) Bare Tool
Exhaust Location
Rear
Air Inlet Type
NPT
Number of Speed Settings
1
Switch Type
Lever
Lock-Off Switch
Yes
Safety Features
Safety Lock Lever, Lock-Off Switch
Air Consumption
39 cfm
Tool Life
Long Lasting
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Maximum
20,000 RPM
Robot Mounting Components Included
Tool Only
Speed - Minimum
15,000 RPM

Description

Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 6 mm, 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet Insert Mfr. No. 50013, 3/8 in Collet Insert Mfr. No. 50014, 6mm Collet Insert Mfr. No. 50016, 8mm Collet Insert Mfr. No. 50039, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.