Shop DYNABRADE
See all product information
Create Account
Straight Straight-Line 6In Ext. Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, 1 HP
- Mfr # 52673
- Zoro # G0604165
product price:Â
$
1,121.99
/ea
Free Shipping & Returns
Key Features
Overall Length
16 5/8 in
Air Inlet
3/8 in NPT
Horsepower
1 hp
Free Speed
4500 rpm
Max. Speed
4,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52673
- Zoro #
- G0604165
- UPC #
- -
- Country of Origin
- United States
- Item
- Straight-Line 6In Ext. Die Grinder 1 Hp
- Air Inlet
- 3/8 in NPT
- Horsepower
- 1 hp
- Free Speed
- 4500 rpm
- Max. Speed
- 4,500 RPM
- Grinder Type
- Straight
- Includes
- 1/4" Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 8mm Mfr. No. 50039
- Throttle
- Safety Lever
- HP
- 1 HP
- Collet
- 1/4" and 6mm
- Grinder Orientation
- Straight
- Tool Weight
- 4.2 lb
- Features
- Governor-Controlled
- Standards
- CE Certified, EAC Certified
- Switch Type
- Lever
- Air Consumption
- 44 cfm
- Safety Features
- Safety Lock Lever
- Exhaust Location
- Rear
- Air Pressure
- 90 psi
- Power Source
- Air Powered
- Number of Speed Settings
- 1
Dimensions
- Overall Length
- 16 5/8 in
- Min. Hose Size
- 3/8 in
- Collet Size
- 1/4 in; 6mm
Description
Straight-Line 6In Ext. Die Grinder 1 Hp, Horsepower 1 hp, Collet Size 1/4 in; 6mm, Grinder Orientation Straight, Max. Speed 4,500 RPM, Air Inlet 3/8 in NPT, Includes 1/4 In. Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 8mm Mfr. No. 50039, Safety Features Safety Lock Lever, Power Source Air Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.