Straight Straight-Line Die Grinder .5 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 1/2 HP

  • Mfr # 53807
  • Zoro # G1153236
product price: 
$
500.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 5/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
24,000 rpm
Max. Speed
24,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53807
Zoro #
G1153236
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Min. Hose Size
3/8"
Collet Size
1/4 in

Details

Item
Straight-Line Die Grinder .5 Hp
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
24,000 rpm
Max. Speed
24,000 RPM
Grinder Type
Straight
Includes
1/4" Collet Insert Mfr. No. 50013, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039
Housing Material
Steel
HP
1/2 HP
Handle Material
Rubber Grip
Collet
1/4" and 6mm
Throttle
Safety Lever
Grinder Orientation
Straight
Tool Weight
1.9 lb
Application
Steel Fabrication; Welding Operations; Shipyards; Foundries
Features
Steel Housing Die Grinders Feature the Quality and Power, Gearless for Reduced Maintenance and Downtime, Rubber Grip Housing
Standards
CE Certified, EAC Certified
Switch Type
Lever
Safety Features
Safety Lock Lever
Air Consumption
30 cfm
Air Pressure
90 psi
Exhaust Location
Front
Power Source
Air Powered
Anti-Vibration Technology
Yes
Number of Speed Settings
1

Description

Straight-Line Die Grinder .5 Hp, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Max. Speed 24,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. Collet Insert Mfr. No. 50013, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039, Safety Features Safety Lock Lever, Power Source Air Powered

Ratings & reviews