Dynabrade

Three Wheel Grinder, 3 hp, Corded, 460 V


product price: $7,510.60
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • HP 3 hp
  • Belt Size (In.) 2 x 72
  • Corded/Cordless Corded
  • Voltage 460V
  • Phase Three-Phase
See all product information

Product Information

Dimensions

Belt Size (In.) 2 x 72
Overall Height (In.) 22 in
Overall Width (In.) 17 in
Overall Depth (In.) 33 in
Tool Length 33 in
Belt Width 2 in
Dust Collection Port Size 4 in
Tool Height 22 in
Belt Length 72 in
Tool Width 48 in

Details

Item Three Wheel Grinder
HP 3 hp
Corded/Cordless Corded
Voltage 460V
Phase Three-Phase
Hz 50/60
Corded/Banded Corded
Features Allows for Greater Use of Abrasive Belt Slack Areas, Flexibility to Finish Workpiece on Belt Slack in Variety of Positions, For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings
Includes Through-Housing 4 in Vacuum Port for Dust Control with Optional Vacuum Scoop
Tool Weight 120 lb
Product Type Belt Grinder
Speed Settings Variable
Horsepower 3 hp
Power Source Corded
Belt Speed 8,000 SFPM

Description

Three Wheel Grinder, Product Type Belt Grinder, Voltage 460 V, Phase Three-Phase, Horsepower 3 hp, Belt Width 2 in, Belt Length 72 in, Belt Speed 8,000 SFPM, Speed Settings Variable, Dust Collection Port Size 4 in, Features Allows for Greater Use of Abrasive Belt Slack Areas, Flexibility to Finish Workpiece on Belt Slack in Variety of Positions, For Use on Castings and Forgings, Turbine Blades, Medical Implants and Investment Castings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.