Type 11 Angle Grinder, 1/2 in NPT Air Inlet, Heavy Duty, 6000 rpm, 2 HP

  • Mfr # 53233

  • Zoro # G1152728


product price:  $1,549.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 1/2 in
Air Inlet
1/2 in NPT
Horsepower
2 hp
Free Speed
6000 rpm
Max. Speed
6,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53233
Zoro #
G1152728
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 1/2 in
Min. Hose Size
1/2 in
Spindle Thread Size
5/8"-11
Air Inlet Connection Size
1/2 in
Wheel Diameter
6 in

Details

Item
Angle Grinder
Air Inlet
1/2 in NPT
Horsepower
2 hp
Free Speed
6000 rpm
Max. Speed
6,000 RPM
Grinder Type
Type 11
Includes
Safety-Lock Throttle Lever
Duty
Heavy Duty
Handle Material
Insulated
Throttle
Safety Lever
Grinder Orientation
Vertical
Variable Speed
No
Lever Type
Safety Lever
Tool Weight
10.5 lb
Standards
CE Certified, EAC Certified
Number of Speed Settings
1
Air Consumption
80 cfm
Throttle Type
Lever
Air Inlet Type
NPT
For Wheel Type
Type 11
Air Pressure
90 psi
Safety Features
Overspeed Shut-Off Feature
Exhaust Location
Side
Power Source
Air Powered

Description

Angle Grinder, Wheel Diameter 6 in, Horsepower 2 hp, For Wheel Type Type 11, Max. Speed 6,000 RPM, Air Inlet 1/2 in NPT, Air Inlet Connection Size 1/2 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty, Variable Speed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.