Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 11,000 RPM, 0.7 hp

  • Mfr # 50340

  • Zoro # G7563281


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
11,000 RPM
Max. Speed
11,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50340
Zoro #
G7563281
UPC #
616026503403
Country of Origin
United States

Dimensions

Overall Length
8 in
Min. Hose Size
3/8 in
Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8"-11
Air Inlet Connection Size
1/4 in

Details

Item
Angle Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
11,000 RPM
Max. Speed
11,000 RPM
Grinder Type
Type 27
Includes
Guard and Wheel Flange Set, Removable Side Handle
Grinder Orientation
Vertical
CFM @ Full Load
32.0
Duty
Heavy Duty
Lock
Yes
Throttle
Safety Lever
Variable Speed
No
Handle Material
Composite
Average CFM @ 15 Second Run Time
8.0
Reach
Standard Reach
Tool Weight
3.9 lb
Lever Type
Safety Lever
Standards
CE Certified, EAC Certified
Air Consumption
32 cfm
Safety Stop Mechanisms
Saftey Lever
Air Inlet Type
NPT
For Wheel Type
Type 27
Kit Contents
(1) Bare Tool
Anti-Kickback Clutch Type
None
Brake Type
None
Exhaust Location
Rear
Head Type
Standard Head
Air Inlet Gender
Female
Throttle Type
Lever
Switch Type
Lever
Anti-Restart Technology
Yes
Number of Speed Settings
1
Switch Location
Bottom
Power Source
Air Powered
Air Pressure
90 psi
Grip Style
Barrel Grip
Tether Style
Not Tether Capable
Grip Material
Composite

Description

Air Angle Grinder, Wheel Diameter 4 1/2 in, 5 in, Horsepower 0.7 hp, For Wheel Type Type 27, Max. Speed 11,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach, Duty Heavy Duty, Variable Speed No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.