Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp

  • Mfr # 52632

  • Zoro # G3599951


product price:  $879.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Air Inlet
3/8 in NPT Female
Horsepower
1.3 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52632
Zoro #
G3599951
UPC #
616026526327
Country of Origin
United States

Dimensions

Overall Length
10 in
Min. Hose Size
3/8 in
Spindle Thread Size
5/8"-11
Wheel Diameter
4 1/2 in
Air Inlet Connection Size
3/8 in

Details

Item
Angle Grinder
Air Inlet
3/8 in NPT Female
Horsepower
1.3 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Type 27
Includes
Mfr. No. 25212 Wheel Guard, Mfr. No. 25262 Backup Flange, Mfr. No. 53696 Locking Flange, Vibration Dampening Side Handle
Variable Speed
No
Duty
Heavy Duty
CFM @ Full Load
43.0
Average CFM @ 15 Second Run Time
10.75
Handle Material
Aluminum with Rubber Grip
Throttle
Lever
Grinder Orientation
Angle
Lock
Safety
Lever Type
Safety Lever
Reach
Standard Reach
Tool Weight
5.2 lb
Standards
CE Certified, EAC Certified
Throttle Type
Lever
Head Type
Standard Head
Kit Contents
(1) Bare Tool
Grip Style
Barrel Grip
Air Inlet Gender
Female
Switch Location
Top
Exhaust Location
Rotational
Anti-Kickback Clutch Type
None
Tether Style
Not Tether Capable
Anti-Restart Technology
Yes
Safety Stop Mechanisms
Saftey Lever
Air Pressure
90 psi
Air Inlet Type
NPT
For Wheel Type
Type 27
Switch Type
Lever
Number of Speed Settings
1
Brake Type
None
Air Consumption
43 cfm
Power Source
Air Powered
Grip Material
Aluminum with Rubber

Description

Air Angle Grinder, Wheel Diameter 4 1/2 in, Horsepower 1.3 hp, For Wheel Type Type 27, Max. Speed 12,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach, Duty Heavy Duty, Variable Speed No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.