Wash Bottle, 88.9mm dia., Wide Mouth, PK5

  • Mfr # 506474-0003

  • Zoro # G6307539


product price: $70.19
/pk 5, $14.04/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Diameter
88.9 mm
Labware Body Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506474-0003
Zoro #
G6307539
UPC #
-
Country of Origin
China

Dimensions

Diameter
88.9 mm
Labware Height - Metric
273 mm
Labware Height - English
10.75 in
Body Diameter
90 mm
Mouth Size
Wide

Details

Item
Wash Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Labware Body Color
Natural
Labware Capacity - English
0.34 oz
Labware Basic Material
Plastic
Labware Imprinting
Write-On
Vented/Nonvented
Vented
Labware Clarity
Translucent
Labware Closure Color
White
Labware Closure Material
Polypropylene
Labware Capacity - Metric
1,000 mL
Wash Bottle Style
Standard Spout
Labware Body Material
LDPE
Spout Style
Standard Spout
Imprinting
Write-On
Standards
NFPA
Product Type
Wash Bottle
Body Color
Natural
Capacity - English
33.81 fl oz
Closure Style
Screw On
Basic Material
Plastic
Clarity
Transparent
Numbers of Bottles Included
5
Capacity - Metric
1 L
Closure Included
Yes
Body Material
LDPE
Closure Color
White

Description

Wash Bottle, Capacity - Metric 1 L, Imprinting Write-On, Capacity - English 33.81 fl oz, Basic Material Plastic, Body Material LDPE, Vented/Nonvented Vented, Closure Material Polypropylene, Spout Style Standard Spout, Product Type Wash Bottle, Body Color Natural, Body Diameter 90 mm, Closure Color White, Autoclavable No, Closure Included Yes, Mouth Size Wide, Clarity Transparent, Closure Style Screw On, Numbers of Bottles Included 5, Standards NFPA, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.