This item is Discontinued.

Dynamat Dynamat 11103 Dynaliner .5 in. One Thick Sheet of High Performance Self-Adhesive Insulation Doors-Floor-Roof-Hood 11103

Dynamat 11103 Dynaliner .5 in. One Thick Sheet of High Performance Self-Adhesive Insulation Doors-Floor-Roof-Hood (Discontinued)

  • Mfr # 11103
  • Zoro # G704061755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11103
Zoro #
G704061755
UPC #
-
Country of Origin
China

Description

Dynaliner is the perfect ultra-lightweight insulator to use on top of Dynamat. This durable crush and tear resistant material has the highest heat blocking properties available on a single layer synthetic foam-type material. Dynaliner isn't affected by oil and does not absorb water. Dynaliner provides acoustic insulation and excellent thermal insulation for roof, firewall, floor, quarter panels, doors, and even under your hood.
  • 1/2 " thickness.
  • Contents: (1) 32" x 54" x 1/2" Dynaliner Sheet.
  • Total Coverage: 12 ft2 (1.11 m2).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.