Shop DYNAMIC
See all product information
Create Account
Dyna-Lite Reflective Kit for Hard Hats
- Mfr # 280-HP1X4/01
- Zoro # G224202607
product price:Â
$
9.19
/ea
Key Features
Color
Silver
Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP1X4/01
- Zoro #
- G224202607
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
Dimensions
- Size
- OS
Description
Designed for Dynamic hard hats and industrial climbing helmet, Available in white, yellow and orange, 16 individual adhesive strips per sheet, each strip 1" X 4", Can be applied in any order or combination on the hard hat as needed for your application
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.