Shop DYNAMIC
See all product information
Electric Salad Spinner
Mfr # E003.1.B.T
Zoro # G423354947
product price:Â $1,209.99
/ea
Free Shipping & Returns
Key Features
Weight
22 lb
Standards
ETL, HACCP, NSF
Cord Length
4 ft
Overall Width
17 in
Features
Injection Molded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E003.1.B.T
Zoro #
G423354947
UPC #
-
Country of Origin
France
Dimensions
Cord Length
4 ft
Overall Width
17 in
Overall Height
25 in
Overall Depth
17 in
Details
Weight
22 lb
Standards
ETL, HACCP, NSF
Features
Injection Molded
Power Source
Electric
Material
Plastic
Voltage
115V
Product Type
Salad Spinner
Basket Capacity
5 gal
Includes
Stabilizing Base, Touch Switch Timer
Item
Salad Spinner
Wattage
200 W
Speed - Maximum
500 RPM
Description
Electric Salad Spinner
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.