Shop DYNAMIC
See all product information
Stabilizing Base
Mfr # AC019
Zoro # G023358208
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 7/10 in
Overall Width
14 1/5 in
Material
Metal
Overall Depth
14 1/5 in
Product Type
Stabilizing Base
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AC019
Zoro #
G023358208
UPC #
-
Country of Origin
France
Dimensions
Overall Height
6 7/10 in
Overall Width
14 1/5 in
Overall Depth
14 1/5 in
Details
Material
Metal
Product Type
Stabilizing Base
Compatible Product Type
Electric Salad Spinners, Manual Salad Spinners, Manual Salad Spinners (Sealed Cover)
Compatible Manufacturer Part Number
EM98, SD92, SD92SC
Item
Stabilizing Base
Description
Stabilizing Base
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.