Shop DYNAMIC
See all product information
Create Account
Face shield bracket for HP940 bump cap
- Mfr # 251-EPB940
- Zoro # G624205475
product price:Â
$
4.45
/ea
Sold in multiples of 10 for
$44.50
Key Features
Application
Flying Debris Liquid Splash
Size
OS
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 251-EPB940
- Zoro #
- G624205475
- UPC #
- -
- Country of Origin
- Canada
- Application
- Flying Debris Liquid Splash
- Color
- Black
Dimensions
- Size
- OS
Description
Dielectric bracket for the 280-HP940 bump cap, To be used with the 251-FA815 face shield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.