This item is Discontinued.

Dynamic Friction Co Geoperformance Rotor, Fined Turned finish (1.6 RMS), Drilled & Slotted, Geospec Coated,  830-75031D

Geoperformance Rotor, Fined Turned finish (1.6 RMS), Drilled & Slotted, Geospec Coated, (Discontinued)

  • Mfr # 830-75031D
  • Zoro # G606839841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
830-75031D
Zoro #
G606839841
UPC #
-
Country of Origin
China

Dimensions

Width
15. in
Height
2.4 in
Length
15. in

Details

Item
Disc Brake Rotor
For Use With
Performance
Features
Normal Commute, Performance Street, Extreme & Fleet Duty, Towing-Oversized Tires, Off Road, Street & Track Events
Style
Cross-Drilled & Slotted
Material
Cast Iron
Rotor Treatment
Non-Cryo Treated
Budget
Medium
Rotor Coating
Coated

Description

DFC Carbon Alloy Performance Brake Rotors are engineered for maximum performance, reliability, and durability. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing.


  • •Engineered with High Carbon castings to enhance noise dampening characteristics, while providing strength, stability, and durability
  • •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
  • •Original Equipment (OE) vane configuration & split core casting to ensure proper and maximum heat dissipation
  • •Dipped cores to provide for a smoother vane structure
  • •Geospec coated to provide high-performance corrosion protection
  • •Disc Thickness Variation (DTV) - .010mm maximum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.