This item is Discontinued.

Dynamic Friction Co GEOSPEC Coated Rotor - Drilled and Slotted, Geospec Coated, Front 634-31085

GEOSPEC Coated Rotor - Drilled and Slotted, Geospec Coated, Front (Discontinued)

  • Mfr # 634-31085
  • Zoro # G406811283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634-31085
Zoro #
G406811283
UPC #
-
Country of Origin
China

Dimensions

Bolt Hole Dia. (mm)
14.9 mm
Nominal Thickness
25.8 mm
Height
3. in
Length
13. in
Width
13. in
Inside Diameter
79 mm
Outside Dia.
338 mm
Discard Thickness
24.4 mm

Details

Item
Disc Brake Rotor
Rotor Type
Vented
Bolt Holes
5
Features
Normal Commute, Performance Street, Towing-Oversized Tires, Off Road
Material
Cast Iron
Style
Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted
For Use With
OE Replacement, Performance
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated
Budget
Medium

Description

GeoSpec® Coating Developed to form a durable and attractive silver-gray finish, DFC GEOSPEC Coated Brake Rotors fight rust far better than conventional paint or zinc coatings. Each DFC GeoSpec Coated Brake Rotors is processed dry, shipped dry, and ready to install without any additional preparation. An average brake job takes 1.25-2.5 hours per axle. Without the need to clean an oil covered rotor, this saves a tremendous amount of time and money during the installation process. The coating is simply and safely swept away by the friction material with no harmful effects.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •CNC-machined to the tightest tolerances.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
  • •Non-directional finish to promote faster break-in and smoother stops.
  • •Designed to meet the same form, fit, and function as OEM brake rotors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.