This item is Discontinued.

Dynamic Friction Co Hi-Carbon Alloy GEOMET Coated Rotor - Drilled, Fined Turned finish (1.6 RMS), Front Right 920-02087DA

Hi-Carbon Alloy GEOMET Coated Rotor - Drilled, Fined Turned finish (1.6 RMS), Front Right (Discontinued)

  • Mfr # 920-02087DA
  • Zoro # G606866922
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-02087DA
Zoro #
G606866922
UPC #
-
Country of Origin
China

Details

Item
Disc Brake Rotor
Features
Normal Commute, Performance Street, Towing-Oversized Tires, Extreme & Fleet Duty, Off Road, Street & Track Events
For Use With
OE Replacement, Performance
Material
High Carbon
Rotor Coating
Coated
Budget
Medium
Rotor Treatment
Non-Cryo Treated

Description

DFC Hi-Carbon Alloy GEOMET Coated Rotor - Drilled - DFC Carbon Alloy Performance Brake Rotors are engineered for maximum performance, reliability, and durability. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing.


  • •GEOMET® coated to provide high-performance corrosion protection.
  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
  • •Dipped cores to provide for a smoother vane structure.
  • •Fined Turned finish (1.6 RMS) for improved initial rotor and pad break-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.