This item is Discontinued.

Dynamic Friction Co Rotors-Drilled and Slotted-SilverZinc Coated, 7002-40012 7002-40012

Rotors-Drilled and Slotted-SilverZinc Coated, 7002-40012 (Discontinued)

  • Mfr # 7002-40012
  • Zoro # G606821402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002-40012
Zoro #
G606821402
UPC #
-
Country of Origin
China

Dimensions

Width
12. in
Length
12. in
Height
6. in

Details

Style
Cross-Drilled & Slotted
For Use With
OE Replacement, Performance
Features
Normal Commute, Performance Street
Material
Cast Iron
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated
Budget
Medium

Description

DFC Premium Performance Brake Rotors are engineered for performance at a great value. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing. Formulated with the G3000/G11H18 cast iron specification, DFC G3000/G11H18 Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.


  • •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
  • •CNC-machined to the tightest tolerances.
  • •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
  • •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
  • •Non-directional finish to promote faster break-in and smoother stops.
  • •Designed to meet the same form, fit, and function as OEM brake rotors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.