Shop All Impact Sockets
Dynamic
Tools 1-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025552
Zoro # G200874323
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-5/8"
Product Information
- Brand Dynamic
- MFR # D025552
- Zoro # G200874323
- UPC # 67965109414
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-5/8" |
Description
Size: 1-5/8". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Fractional HSS Drill Set - S29 - 1/16in To 1/2in By 64ths (3599021)
- ROTHENBERGER Pipe Die, RH, 1/2 to 3/4 In, For 4ETA1, PK4, RHINO (89101)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (20587S956R)
- WESTWARD 1.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK2)
- DYNAMIC Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025330)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025576)
- DYNAMIC Tools 3-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025390)
- DYNAMIC Tools 3-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025389)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- DYNAMIC Tools 2-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025578)
- PROTO 3/8 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (J7008M)
- Dynamic Sockets & Ratchets