Shop All Impact Sockets
Dynamic
Tools 2-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025576
Zoro # G000874561
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-3/8"
Product Information
- Brand Dynamic
- MFR # D025576
- Zoro # G000874561
- UPC # 67965109537
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 2-3/8" |
Description
Size: 2-3/8". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 3/8 in Size, Deep Socket, Natural (DWI-3/4D1-3/8)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500", Split Length: 3/8" (49430-C3)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- MARSHALLTOWN TROWEL TUCKPOINT 6X1/2"" (930)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- DYNAMIC Tools 2-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025385)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025558)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025358)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 28 mm Size, Standard Socket, Black Phosphate (49-66-6260)
- Dynamic Sockets & Ratchets