Dynamic
Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025055
Zoro # G600870543
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 55 mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE HENRY Knife Folding 3 Blade 3-9/16In (897UH)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- MITUTOYO Dial Caliper, 6In, 0.100/Rev, Carbide (505-736)
- VERMONT GAGE Pin Gage, Plus, 0.210 In, Black (911121000)
- DYNAMIC Tools 3-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025390)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025586)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 15/16" Deep Length, Impact Socket (D020530)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025576)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025381)
- DYNAMIC Tools 46MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025046)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID13013)
- Dynamic Impact Sockets