Shop All Impact Sockets
Dynamic
Tools 3-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025392
Zoro # G300870706
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-1/2"
Product Information
- Brand Dynamic
- MFR # D025392
- Zoro # G300870706
- UPC # 67965109001
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 3-1/2" |
Description
Size: 3-1/2". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Driver Tool, 3 Handles and 65 Discs (27797)
- FOWLER Adjustable Scraper/Deburring Cutter (FOW72-483-003)
- CMT ORANGE TOOLS 13-PIECE ROUTER BIT SET (800.505.11)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 7/8"X4-1/2" (RB-14HO)
- DYNAMIC Tools 2-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket (D025580)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- DYNAMIC Tools 3-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025389)
- DYNAMIC Tools 3-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025394)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 15/16" Deep Length, Impact Socket (D020530)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025558)
- WESTWARD 1/2 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide (4LXK9)
- Dynamic Sockets & Ratchets