Shop All Impact Sockets
Dynamic
Tools 3/4" Drive 6 Point SAE, 15/16" Deep Length, Impact Socket
Mfr # D020530
Zoro # G200870530
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15/16"
Product Information
- Brand Dynamic
- MFR # D020530
- Zoro # G200870530
- UPC # 67965078505
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 15/16" |
Description
Size: 15/16". Drive Type: 6 Point. 3/4" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Carbon Tip Set (39966)
- PORTER-CABLE PORTER-CABLE PCC740LA Impact Wrench, 20 V Battery, Lithium-Ion Battery, 1/2 in Drive (PCC740LA)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 5/8", Shank Dia.: 1/2" (HS1-5/8-82-1/2)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41119)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- DYNAMIC Tools 2-15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025387)
- DYNAMIC Tools 3-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025389)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025384)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025568)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024D)
- Dynamic Sockets & Ratchets