Shop All Impact Sockets
Dynamic
Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025032
Zoro # G000870471
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 mm
Product Information
- Brand Dynamic
- MFR # D025032
- Zoro # G000870471
- UPC # 67965109131
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 32 mm |
Description
Size: 32mm. 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.070 In Tip, 0 Deg (J385)
- KIPP Axial Joint Similar To DIN 71802 M14X1, 5 Steel (K0715.19)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 12ft Magnesium Aluminum Blade (TVSA-H + TSB12-P)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #36 (70136)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025576)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- DYNAMIC Tools 2-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025385)
- PROTO 1/2 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (J7321M)
- Dynamic Impact Sockets