Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" FNPT Brass Electronic Ball Valve 2-Way

  • Mfr # EHG26ATE25H

  • Zoro # G5162157


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead-Free Brass
Body Style
2-Way
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Body Seal Material
Viton
Valve Structure
2-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHG26ATE25H
Zoro #
G5162157
UPC #
649848055843
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Overall Length
4.09 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in

Details

Body Material
Lead-Free Brass
Body Style
2-Way
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Body Seal Material
Viton
Valve Structure
2-Piece
Connection Type
FNPT x FNPT
Voltage
12-24V AC/V DC
Ball Valve Product Group
Actuated
Stem Type
Blowout Proof
Standards
AB1953, ISO 5211, Louisiana HB.471, Maryland HB.372 Lead Free, NEMA 4, NEMA 4X, NSF / ANSI 372 LOW LEAD, Reduction of Lead in Drinking Water Act S.3874, RoHs, Section 116875 of the California Health & Safety Code, Vermont S.0152 Lead Free
Ball Valve Basic Body Material
Brass
Mount
Direct / Integral
Stem Material
Nickel Plated Brass
Port
Full
Seat Material
RTFE
Item
Electronic Actuated Ball Valve
Temp. Range
-20 Degrees to 370 Degrees F
Max. Operating Pressure Differential
300 psi
Max. Pressure
600 psi CWP
Ball Material
Chrome Plated Brass
Seal Material
PTFE, RPTFE, FKM
Actuator Cycle Time - 90 Degrees
6 sec
Coefficient of Volume (Cv)
77
Actuator Operation
90 Degrees
Connection Gender - Side 2
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
For Media
Compressed Air, Natural Gas, Oil
Actuator Ambient Temperature - Minimum
-40 Degrees F
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Manufacturer Warranty
2 yr
Actuator Ambient Temperature - Maximum
150 Degrees F
Actuator Features
Heater, Position Indicator, Thermal Overload Protection
Actuator Motor Type
Reversing
NEMA Enclosure Rating
4X
Maximum Pressure - Operating
600 psi
Fail Safe Position
Fail Last
Ball Port Style
Full Port
Actuator Enclosure Material
Aluminum
Operating Temperature - Maximum
370 Degrees F
Valve Body Style
Straight
Valve Construction
Two-Piece
Actuator Output Shaft Material
316 Stainless Steel
Maximum Current
5 A
IP Rating
IP66
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Actuator Duty Cycle
50 %
Maximum Operating Pressure Differential
300 psi
Connection Type - Side 2
NPT
Actuator Series
DE
Maximum Pressure - Steam
150 psi
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
EHG

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, RPTFE, FKM, Voltage 24V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 6 sec, Valve Construction Two-Piece, Actuator Features Heater, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.