Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Brass Electronic Ball Valve 2-Way

  • Mfr # EHG23ATE20

  • Zoro # G5158282


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead-Free Brass
Body Style
2-Way
Ball Valve Product Group
Actuated
Connection Type
FNPT x FNPT
Stem Type
Blowout Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHG23ATE20
Zoro #
G5158282
UPC #
649848055768
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Overall Length
2.6 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Body Material
Lead-Free Brass
Body Style
2-Way
Ball Valve Product Group
Actuated
Connection Type
FNPT x FNPT
Item
Electronic Actuated Ball Valve
Stem Type
Blowout Proof
Voltage
120VAC
Max. Operating Pressure Differential
300 psi
Seat Material
RTFE
Port
Full
Body Seal Material
Viton
Ball Valve Basic Body Material
Brass
Ball Material
Chrome Plated Brass
Valve Structure
2-Piece
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Temp. Range
-20 Degrees to 370 Degrees F
Max. Pressure
600 psi CWP
Stem Material
Nickel Plated Brass
Standards
NSF / ANSI 372 LOW LEAD, NEMA 4, NEMA 4X, ISO 5211, AB1953, RoHs, Vermont S.0152 Lead Free, Maryland HB.372 Lead Free, Louisiana HB.471, Reduction of Lead in Drinking Water Act S.3874, Section 116875 of the California Health & Safety Code
Mount
Direct / Integral
Seal Material
PTFE, RPTFE, FKM
Actuator Ambient Temperature - Minimum
-40 Degrees F
Valve Body Style
Straight
Ball Port Style
Full Port
Connection Gender - Side 2
Female
For Media
Compressed Air, Natural Gas, Oil
Valve Construction
Two-Piece
Actuator Duty Cycle
50 %
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Ambient Temperature - Maximum
150 Degrees F
Maximum Current
5 A
Maximum Pressure - Operating
600 psi
Actuator Series
DE
Actuator Output Shaft Material
316 Stainless Steel
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
19
Operating Temperature - Maximum
370 Degrees F
Manufacturer Warranty
2 yr
Actuator Cycle Time - 90 Degrees
2.5 sec
3-A Standard Compliance
Not Rated
Fail Safe Position
Fail Last
NEMA Enclosure Rating
4X
Maximum Operating Pressure Differential
300 psi
Actuator Enclosure Material
Aluminum
Actuator Features
Manual Override, Position Indicator, Thermal Overload Protection
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Actuator Motor Type
Reversing
Valve Ways
2-Way
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 psi
IP Rating
IP66
Connection Gender - Side 1
Female
Actuator Operation
90 Degrees
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
EHG

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, RPTFE, FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.