Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Brass Electronic Ball Valve 2-Way

  • Mfr # EHG23ATE20H

  • Zoro # G5158291


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Body Material
Lead-Free Brass
Body Style
2-Way
Temp. Range
-20 Degrees to 370 Degrees F
Max. Pressure
600 psi CWP
Max. Operating Pressure Differential
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHG23ATE20H
Zoro #
G5158291
UPC #
649848055812
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Overall Length
2.6 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in

Details

Body Material
Lead-Free Brass
Body Style
2-Way
Temp. Range
-20 Degrees to 370 Degrees F
Max. Pressure
600 psi CWP
Max. Operating Pressure Differential
300 psi
Valve Structure
2-Piece
Mount
Direct / Integral
Ball Material
Chrome Plated Brass
Ambient Temp. Range
-40 Degrees to 150 Degrees F
Ball Valve Basic Body Material
Brass
Port
Full
Seat Material
RTFE
Connection Type
FNPT x FNPT
Voltage
12-24V AC/V DC
Standards
AB1953, ISO 5211, Louisiana HB.471, Maryland HB.372 Lead Free, NEMA 4, NEMA 4X, NSF / ANSI 372 LOW LEAD, Reduction of Lead in Drinking Water Act S.3874, RoHs, Section 116875 of the California Health & Safety Code, Vermont S.0152 Lead Free
Stem Type
Blowout Proof
Body Seal Material
Viton
Ball Valve Product Group
Actuated
Stem Material
Nickel Plated Brass
Item
Electronic Actuated Ball Valve
Seal Material
PTFE, RPTFE, FKM
NEMA Enclosure Rating
4X
Maximum Pressure - Combustible Gas
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Output Shaft Material
316 Stainless Steel
Maximum Current
5 A
Actuator Duty Cycle
50 %
Operating Temperature - Minimum
-20 Degrees F
Ball Port Style
Full Port
Connection Gender - Side 2
Female
Fail Safe Position
Fail Last
Actuator Ambient Temperature - Minimum
-40 Degrees F
Connection Gender - Side 1
Female
Valve Ways
2-Way
Actuator Features
Heater, Position Indicator, Thermal Overload Protection
Connection Type - Side 1
NPT
Maximum Pressure - Operating
600 psi
Actuator Ambient Temperature - Maximum
150 Degrees F
Actuator Motor Type
Reversing
Maximum Operating Pressure Differential
300 psi
Actuator Enclosure Material
Aluminum
IP Rating
IP66
Connection Type - Side 2
NPT
Actuator Series
DE
3-A Standard Compliance
Not Rated
Valve Body Style
Straight
For Media
Compressed Air, Natural Gas, Oil
Actuator Operation
90 Degrees
Valve Construction
Two-Piece
Operating Temperature - Maximum
370 Degrees F
Coefficient of Volume (Cv)
19
Actuator Cycle Time - 90 Degrees
2.5 sec
Maximum Pressure - Steam
150 psi
Manufacturer Warranty
2 yr
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
EHG

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material PTFE, RPTFE, FKM, Voltage 24V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Heater, Position Indicator, Thermal Overload Protection, Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.